Jack Extreme C6a Cr

Item #: 496663

Cat #: 6110G-RC6

UPC: 078477262221

to view pricing and more.
Extreme 10g Quickport Connector, Cat 6a, Crimson

Overview

Extreme 10g Quickport Connector, Cat 6a, Crimson

eXtreme 10G QuickPort Connector, CAT 6A, crimson

Also known as: 078477262221, 6110G-RC6

Specifications

Material: Copper Alloy
Color: Crimson
Connector Type: CAT 6
Material: Copper Alloy
Connector Type: CAT 6
Color: Crimson