Weatherproof Box, FSC Type, 1 Gang, (3) 3/4" Outlets, 1-15/16" Deep, Aluminum Die Cast
Item #:
49678
Cat #:
AFSC-2
UPC:
042269304550
Sign In or Register to view pricing and more.
Documents & Guides
RED AFSC-2 3/4", 1G-FS BOX, ALUM,
Overview
RED AFSC-2 3/4", 1G-FS BOX, ALUM,
Also known as: 042269304550, AFSC-2
Specifications
Color: | Gray |
Gangs: | 1 |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 3 |
Threaded Outlet Diameter: | 3/4 in |
Color: | Gray |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 3/4 in |
Gangs: | 1 |
Number of Threaded Outlets: | 3 |
Customer Reviews
No reviews for this product
(0)