20A Decora Receptacle, 125V, 5-20R, Black

Item #: 4969
Cat #: 16342-E
UPC: 078477805435
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap - Black

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Side Wired, Steel Strap - Black
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477805435, 16342-E

Specifications

Type: Commercial Grade, Self-Grounding
Volts AC: 120
Color: Black
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Type: Commercial Grade, Self-Grounding
Color: Black
Material: Thermoplastic
Volts AC: 120
Amps: 20
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)