8' 6-LAMP 54W

Item #: 496910

Cat #: VG8-654-U

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
LGC VG8-654-U 8' 6-LAMP 54W NON-METALLIC LUMINAIRE

Overview

LGC VG8-654-U 8' 6-LAMP 54W NON-METALLIC LUMINAIRE
Also known as: VG8-654-U

Specifications

Wattage: 54
Length: 8 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 8 ft
Volts AC Range: 120 - 277