REXEL logo

Heavy Duty Awl

Item #: 497
Cat #: 650
UPC: 092644663864
Sign In or Register to view pricing and more.
Heavy Duty Awl, Shank Length: 3-1/2", Overall Length: 7-7/8"

Product Overview

Heavy Duty Awl, Shank Length: 3-1/2", Overall Length: 7-7/8"
Also known as: 092644663864, 650
Frequently Bought Together (74)
Klein
70579 5-Piece Hex Key Set
Klein
631 7-Piece Nut Driver Set
Channellock
430 Tongue and Groove Plier, 10", Max Jaw Opening 2", 7 Settings
Klein
70591 9-Piece Hex Key Set
Klein
32500 11-in-1 Screwdriver/Nut Driver
Klein
603-4 Phillips Screwdriver, #2
Klein
D507-10 Adjustable Wrench Extra Capacity, 10-Inch
Klein
85191 Conduit Fitting/Reaming Screwdriver
Klein
662 Square-Recess Screwdriver, #2
Klein
11055 Wire Stripper/Cutter, 10-18 AWG
Lenox
12132HT50 12" High Tension Hacksaw Frame
Klein
807-18 Electrician's Hammer, Extra-Long Neck, 18oz
Klein
D203-8 Long-Nose Side Cutting Pliers, Heavy Duty, 8-7/16"
Klein
1005 Crimping/Cutting Tool for Connectors, 10-22 AWG
Fluke
FLUKE-1AC-A1-II VoltAlert Voltage Detector, 90-1000VAC
Channellock
420 Tongue and Groove Plier, 9-1/2", Max Jaw Opening 1-1/2", 5 Settings
Klein
D2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/16"
Klein
J203-8 Long-Nose Pliers, Journeyman, 8-9/16"
Klein
600-6 Keystone HD Screwdriver, Square Shank, 5/16"
Klein
725 Jab Saw, 6"
Knopp
14460 K-60 Voltage Tester
Klein
J2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/8"
Klein
627-20 6-in-1 Tapping Tool
Klein
32561 Multi-Bit Stubby Screwdriver/Nut Driver
Klein
626 6-in-1 Tapping Tool
Klein
603-7 Phillips Screwdriver, #2
Klein
32561 Multi-Bit Stubby Screwdriver/Nut Driver
Klein
702-12 Hacksaw Frame, 12"
Klein
85076 7-Piece Screwdriver Set
Klein
600-6 Keystone HD Screwdriver, Square Shank, 5/16"
Klein
70591 9-Piece Hex Key Set
Klein
601-6 Cabinet Tip Screwdriver, 3/16"
Klein
85484 4-Piece Miniature Screwdriver Set
Klein
D502-10 Pump Pliers, 10", Max Jaw Opening 1-3/4", Plastic Yellow Handle
Klein
D203-8 Long-Nose Side Cutting Pliers, Heavy Duty, 8-7/16"
Klein
J2000-48 Diagonal Cutting Pliers, Angled Head, 8-1/8"
Klein
1005 Crimping/Cutting Tool for Connectors, 10-22 AWG
Klein
807-18 Electrician's Hammer, Extra-Long Neck, 18oz
Klein
605-6 Cabinet Tip Heavy Duty Screwdriver, 1/4"
Klein
603-4 Phillips Screwdriver, #2
Klein
70581 8-Piece Hex Key Set
Klein
70579 5-Piece Hex Key Set
Klein
11045 Wire Stripper/Cutter, 10-18 AWG
Multiple
THHN6STRORN-CUT 6 AWG THHN Stranded Copper, Orange, Cut to Length
Klein
602-7DD Demolition Driver, 7", 5/16'' Keystone
Klein
J2139NECRN 9-1/2" Side Cutters with Wire Stripper/Crimper
Klein
33532-INS Screwdriver Set, 1000V Insulated Slotted and Phillips, 2-Pc
Arlington
NM94 NM Cable Connector, Push-In, Plastic, 1/2" KO Size
Klein
D213-9NE Side Cut Pliers, 9-3/8", High Leverage
Klein
D502-10 Pump Pliers, 10", Max Jaw Opening 1-3/4", Plastic Yellow Handle
Klein
D507-8 Adjustable Wrench, Extra Capacity 8-Inch
Klein
CL210 400A, 600V AC/DC Clamp Meter with Temp *** Discontinued ***
Klein
D203-8 Long-Nose Side Cutting Pliers, Heavy Duty, 8-7/16"
Klein
807-18 Electrician's Hammer, Extra-Long Neck, 18oz
Klein
725 Jab Saw, 6"
Klein
J2000-9NECRTP Crimping/Tape Pulling/Cutting Pliers
Klein
D228-8 Diagonal Cutting Pliers, High Leverage, Length: 8"
Klein
55421BP14CAMO Tradesman Pro Organizer Backpack
Klein
5183 Tradesman ProÖ Drill Pouch
Klein
5541610-14 40-Pocket Organizer Tote
Klein
86230 30' Tape Measure *** Discontinued ***
Klein
620-3 3 In Coated Non-ins Scdr
Ideal
36-311 4-Piece Hole Saw Kit
Klein
1000 6-in-1 Multi-Purpose Tool
Klein
66311 5/16 In Center Punch
Klein
K28 Screw-holding Scdr
Klein
603-4 Phillips Screwdriver, #2
Klein
K36 Slotted Screw-Holding Screwdriver, 1/4"
Klein
603-6 Phillips Screwdriver, #3
Klein
D2000-9NE Side Cut Pliers, 9-3/8", High Leverage, Heavy Duty
Klein
11045 Wire Stripper/Cutter, 10-18 AWG
Klein
68202 Ratcheting Box Wrench 1/2 x 9/16-Inch
Klein
620-8 3/8" Coated Cab Tip Screwdriver 8"
Klein
1202S Aviation Snips with Wire Cutter, Straight, 18-22 Gauge

Specifications

Length: 3 1/2 in , 7 7/8 in
Type: Scratch Awl
Color: Black
Standards: California Proposition 65
Length: 3 1/2 in , 7 7/8 in
Color: Black
Type: Scratch Awl
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)