600 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc

Item #: 497078

Cat #: FWA-600A

UPC: 051712795432

Sign In or Register to view pricing and more.
Documents & Guides
600 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc

Overview

600 Amp North American Style Stud Mount High Speed Fuse, 150Vac/150Vdc
Also known as: 051712795432, FWA-600A

Specifications

Mounting: Stud
Amps: 600
Type: North American Style
Interrupt Rating DC: 100 kA, 200 kA
Mounting: Stud
Type: North American Style
Amps: 600
Interrupt Rating DC: 100 kA, 200 kA