SEMI-COND FUSE 800A 150V AC

Item #: 497080

Cat #: FWA-800A

UPC: 051712795456

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FWA high speed fuse, 500 Vac/dc (35-800A only), 800A, 200 kAIC Vac (70-1000A), 20 kAIC at 150 Vdc (70-800A), 100 kAIC at 80 Vdc (70-1000A), None, High speed fuse, Blade end X blade end, Stud

Overview

Eaton Bussmann series FWA high speed fuse, 500 Vac/dc (35-800A only), 800A, 200 kAIC Vac (70-1000A), 20 kAIC at 150 Vdc (70-800A), 100 kAIC at 80 Vdc (70-1000A), None, High speed fuse, Blade end X blade end, Stud

Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712795456, FWA-800A

Specifications

Mounting: Stud
Volts AC: 150
Amps: 800
Type: North American Style
Volts DC: 150
Interrupt Rating DC: 100 kA
Mounting: Stud
Amps: 800
Volts DC: 150
Volts AC: 150
Type: North American Style
Interrupt Rating DC: 100 kA