Flex Connector, 90°, Type: Squeeze, Size: 4", Uninsulated, Malleable Iron
Item #:
49710
Cat #:
2216
UPC:
050169022160
Sign In or Register to view pricing and more.
Flex Connector, 90 Degree, Type: Squeeze, Size: 4 Inch, Uninsulated, Material: Malleable Iron, For Use in Dry Locations to Bond Flexible Metal Conduit to a Box or Enclosure.
Overview
Flex Connector, 90 Degree, Type: Squeeze, Size: 4 Inch, Uninsulated, Material: Malleable Iron, For Use in Dry Locations to Bond Flexible Metal Conduit to a Box or Enclosure.
Raco's Flex/AC Squeeze Connectors are f or use in dry locations to bond flexible metal conduit and armored cable to a box or enclosure. All Raco flex connectors are manufactured with rugged metallic construction that insures mechanical protection for the raceway.
Also known as: 050169022160, 2216
Specifications
Material: | Malleable Iron |
Diameter: | 3 1/2 in |
Material: | Malleable Iron |
Diameter: | 3 1/2 in |
Customer Reviews
No reviews for this product
(0)