AC Unit, 115V, 50/60Hz, 4000BTU, SS

Item #: 497127

Cat #: CR290416G030

UPC: 783510164300

to view pricing and more.
Air Conditioning Unit, Side Mounting 115V, 50/60Hz, Bulletin Mcl (Mclean Air Conditioners), Size/Dims: 3500/4000 BTU/Hour, Material/Finish: Stainless Steel Type 304

Overview

Air Conditioning Unit, Side Mounting 115V, 50/60Hz, Bulletin Mcl (Mclean Air Conditioners), Size/Dims: 3500/4000 BTU/Hour, Material/Finish: Stainless Steel Type 304

The ProAir Harsh Environment Air Conditioner protects components exposed in corrosive environments on the ambient side of the air conditioner. The unit has few fasteners and a hinged door for quick service and maintenance access. The smooth surface and optional hood provides protection from splashed water.

Also known as: 783510164300, CR290416G030

Specifications

Width: 15.750 in
BTU: 4000
IP/NEMA Rating: NEMA 12
Material: Stainless Steel 304
Depth: 8.630 in
Finish: Brushed #3
Wattage: 1172
Height: 5.030 in
Width: 15.750 in
IP/NEMA Rating: NEMA 12
Depth: 8.630 in
Wattage: 1172
BTU: 4000
Material: Stainless Steel 304
Finish: Brushed #3
Height: 5.030 in