Fuse, 15A, 600VAC, 300VDC, Fast Acting, Class RK1, 20/200kAIC

Item #: 49716

Cat #: A6K15R

UPC: 782001915575

to view pricing and more.
15 Amp, Fuse, 600 Volt AC, 200 kAIC, 300 Volt DC, 20 kAIC, Fast Acting, Class RK1, Cartridge Type

Overview

15 Amp, Fuse, 600 Volt AC, 200 kAIC, 300 Volt DC, 20 kAIC, Fast Acting, Class RK1, Cartridge Type
Also known as: 782001915575, A6K15R

Specifications

Speed: Fast Acting
Class: RK1
Type: Fuse
Amps: 15
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Speed: Fast Acting
Type: Fuse
Volts AC: 600
Interrupt Rating DC: 20 kA
Class: RK1
Amps: 15
Mounting: Cartridge