
Sign In or Register to view pricing and more.
Documents & Guides
Armored/Metal Clad Cable Terminator, Trade Size 2-1/2 Inch, Cable Type Non-Jacketed Metal Clad Cable, Diameter 3-7/8 Inch, Length 3-9/16 Inch, Material Zinc Electroplated Malleable Iron (Body/Locknut), Phenolic (Insulating Bushing), Electro Plated Steel (Screw), Application Dry Location, Approval UL 514B, CSA C22.2
Overview
Armored/Metal Clad Cable Terminator, Trade Size 2-1/2 Inch, Cable Type Non-Jacketed Metal Clad Cable, Diameter 3-7/8 Inch, Length 3-9/16 Inch, Material Zinc Electroplated Malleable Iron (Body/Locknut), Phenolic (Insulating Bushing), Electro Plated Steel (Screw), Application Dry Location, Approval UL 514B, CSA C22.2
Also known as: 783126000870, PK-250
Specifications
| Material: | Malleable Iron |
| Diameter: | 3 7/8 in |
| Material: | Malleable Iron |
| Diameter: | 3 7/8 in |