Sequestr External Disconnect Type 12, 34.45x14.00x20.12, Gray, Steel

Item #: 49732

Cat #: AXD20

UPC: 783510169435

to view pricing and more.
Sequestr isolates the disconnect for increased safety during maintenance in a Type 12 application. This Sequestr External Disconnect Type 12, AXD20 item measures 34.45x14.00x20.12 inches with material of Steel colored Gray.

Overview

Sequestr isolates the disconnect for increased safety during maintenance in a Type 12 application. This Sequestr External Disconnect Type 12, AXD20 item measures 34.45x14.00x20.12 inches with material of Steel colored Gray.

Retrofit disconnect enclosures to isolate incoming power and help mitigate arc flash occurrences by moving the disconnect switch to the Sequestr Enclosure. Power is passed-through to the main enclosure.

Also known as: 783510169435, AXD20

Features & Benefits

  • Interlocks with doors of main control cabinet when the disconnect switch is powered ON
  • Maintains UL Type 12 rating
  • Provision for pass-through power into the main cabinet - blank plate for customer modification
  • Preferred disconnect cutout
  • Quarter-turn screwdriver slot latch
  • Hidden hinges
  • Bonding provision on door
  • Conductive back panel included
  • Installation hardware and templates included
  • Continuously welded and ground seams all around

Specifications

Color: Gray
IP/NEMA Rating: IP55, NEMA 12
Width: 14 in
Material: Steel
Finish: Powder Coated
Depth: 20.120 in
Height: 34.450 in
Color: Gray
Width: 14 in
Finish: Powder Coated
Height: 34.450 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 20.120 in