COP THW12STRBLK500CL

Item #: 497381

Cat #: THW12STRBLK500CL

UPC: 980100614010

to view pricing and more.
Documents & Guides
No Documents Available
COP THW12STRBLK500CL THW-12-BLK-7STR-CU-1CL

Overview

COP THW12STRBLK500CL THW-12-BLK-7STR-CU-1CL

TW or THW means thermoplastic high heat-resistant and water-resistant. Typical uses of TW/THW electrical wire tracer are in control panels, air conditioning equipment, refrigeration equipment, control wiring of machine tools, and automatic washers.

Also known as: 980100614010, THW12STRBLK500CL

Specifications

Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Conductors: 1
Stranding: Stranded
Package Type: Coil
Length: 500 ft
Jacket: PVC
Color: Black
Stranding: Stranded
Gauge: 12 AWG
Material: Copper
Conductors: 1
Package Type: Coil