10 AWG THW-2 Stranded Copper, Black, 500'

Item #: 497385

Cat #: THW10STRBLK500RL

UPC: 980100215026

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG THW-2 Stranded Copper, 600 Volts, Black, 500 Foot

Overview

10 AWG THW-2 Stranded Copper, 600 Volts, Black, 500 Foot
Suitable for use in conduit or other recognized raceways for services, feeders, and branch circuit wiring. Applications include general purpose grounding for power and distribution circuits in residential, industrial, and commercial buildings
Also known as: 980100215026, THW10STRBLK500RL

Specifications

Gauge: 10
Length: 500 ft
Material: Copper
Color: Black
Volts AC: 600
Stranding: Stranded
Gauge: 10
Material: Copper
Volts AC: 600
Length: 500 ft
Color: Black
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)