
Electronic Ballast, 4 Lamp, Instant Start, 120-277 Volt, T8
Item #: 497541
Cat #: IOPA4P32N35I
UPC: 781087115244
to view pricing and more.
Documents & Guides
Electronic Ballast, 4 Lamp, Optanium Instant Start, 120/277 Volt, T8, 25;28;32W
Overview
Electronic Ballast, 4 Lamp, Optanium Instant Start, 120/277 Volt, T8, 25;28;32W
Electronic Ballast, 4 Lamp, Optanium Instant Start, 120/277 Volt, T8, 25;28;32W
Also known as: 781087115244, IOPA4P32N35I, micro can
Specifications
| Type: | Instant Start, Electronic |
| Wattage: | 32, 28, 25 |
| Volts AC: | 120, 277 |
| Shape: | T8 (Tubular) |
| Family / Style: | Optanium |
| Type: | Instant Start, Electronic |
| Volts AC: | 120, 277 |
| Family / Style: | Optanium |
| Wattage: | 32, 28, 25 |
| Shape: | T8 (Tubular) |