This product has been discontinued.

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
CARD CONSEC NUMBER REPEATIDEAL, Wire Marker Card, Size: 1/4 IN Width, Length: 1-1/2 IN, Material: Polyester film over laminate/cloth, Legend: 0 To 9 (Repeated), Number Of Markers: 3, Markers Per Page: 30, Temperature Range: -40 to 180 DEG F, Adhesion: 45 OZ/IN Width Ultimate
Overview
CARD CONSEC NUMBER REPEATIDEAL, Wire Marker Card, Size: 1/4 IN Width, Length: 1-1/2 IN, Material: Polyester film over laminate/cloth, Legend: 0 To 9 (Repeated), Number Of Markers: 3, Markers Per Page: 30, Temperature Range: -40 to 180 DEG F, Adhesion: 45 OZ/IN Width Ultimate
Also known as: 783250439539, 43-953
Specifications
No Specifications Available