This product has been discontinued.

to view pricing and more.
Documents & Guides
4 x 4 Fiber-Duct Fitting. Attaches to channel to create a 90° horizontal turn from a straight horizontal run. Cover included. Yellow.
Overview
4 x 4 Fiber-Duct Fitting. Attaches to channel to create a 90° horizontal turn from a straight horizontal run. Cover included. Yellow.
4 x 4 Fiber-Duct Fitting. Attaches to channel to create a 90° horizontal turn from a straight horizontal
Also known as: 074983702589, FRA4X4YL
Specifications
| Height: | 2 in |
| Width: | 4 in |
| Material: | PVC |
| Angle: | 90° |
| Color: | Yellow |
| Family / Style: | FiberRunner® |
| Type: | 90° Horizontal Elbow |
| Height: | 2 in |
| Material: | PVC |
| Color: | Yellow |
| Type: | 90° Horizontal Elbow |
| Width: | 4 in |
| Angle: | 90° |
| Family / Style: | FiberRunner® |