Bulb, 450 W, 135V

Item #: 497732
Cat #: MS450W/C/V/PS
UPC:
Sign In or Register to view pricing and more.
VENTURE MS450W/C/V/PS, Bulb, 450 W, 135V, #10138

Overview

VENTURE MS450W/C/V/PS, Bulb, 450 W, 135V, #10138
Also known as: MS450W/C/V/PS

Specifications

Shape: ED37 (Elliptical Dimple)
Wattage: 450
Color Rendering Index (CRI): 70
Base: Mogul Screw (E39)
ANSI Code: M144/E
Lumens: 47000
Volts AC: 135
Color Temperature: 3700 (Neutral White)
Light Technology: HID
Shape: ED37 (Elliptical Dimple)
Color Rendering Index (CRI): 70
ANSI Code: M144/E
Volts AC: 135
Light Technology: HID
Wattage: 450
Base: Mogul Screw (E39)
Lumens: 47000
Color Temperature: 3700 (Neutral White)

Customer Reviews

No reviews for this product
(0)