Combo Wallplate, 2G, Duplex/Single RecepT, Steel, Brown, Maxi, Limited Quantities Available
Item #:
497737
Cat #:
78572
UPC:
095327785723
Sign In or Register to view pricing and more.
Documents & Guides
Combo Wallplate, 2-Gang, Duplex/Single Receptacle, Steel, Brown, Maxi, Limited Quantities Available
Overview
Combo Wallplate, 2-Gang, Duplex/Single Receptacle, Steel, Brown, Maxi, Limited Quantities Available
Also known as: 095327785723, 78572
Specifications
Type: | Combination Plate, Single Receptacle, Duplex |
Color: | Brown |
Size: | Maxi |
Gangs: | 2 |
Mounting: | Device |
Material: | Steel |
Type: | Combination Plate, Single Receptacle, Duplex |
Size: | Maxi |
Mounting: | Device |
Color: | Brown |
Gangs: | 2 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)