REXEL logo

6l Hall Foyer Brushed Nickel

Item #: 498
Cat #: 5233-962
UPC: 785652523397
Sign In or Register to view pricing and more.
Sea Gull Lighting; Pendant Light; Bretton; Hall/foyer; Wattage: 60 Wtt; Voltagerating: 120 V; Lamp Type: Candelabra A; Number Of Lamps: 6; Fixture Material: Steel Body, Steel Chain, Glass Panel; Fixture Finish: Brushed Nickel Body, Brushednickel Chain, Clear Panel; Mounting: Center Lock-up; Width: 16-1/2 In; Height: 29-3/8 In, 120 In With Chain; Wire Length: 144 In; Chain Length: 88 In; Lamp Included: No; Diffuser Size: 7-11/16 In Width X 22-1/8 In Height; Backplate Size: 31/32 In Depth X 5-5/16 In Diameter; Connection: Mounted To Box

Product Overview

Sea Gull Lighting; Pendant Light; Bretton; Hall/foyer; Wattage: 60 Wtt; Voltagerating: 120 V; Lamp Type: Candelabra A; Number Of Lamps: 6; Fixture Material: Steel Body, Steel Chain, Glass Panel; Fixture Finish: Brushed Nickel Body, Brushednickel Chain, Clear Panel; Mounting: Center Lock-up; Width: 16-1/2 In; Height: 29-3/8 In, 120 In With Chain; Wire Length: 144 In; Chain Length: 88 In; Lamp Included: No; Diffuser Size: 7-11/16 In Width X 22-1/8 In Height; Backplate Size: 31/32 In Depth X 5-5/16 In Diameter; Connection: Mounted To Box
Also known as: 785652523397, 5233-962

Documents

Specifications

Wattage: 60
Wattage: 60

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)