This product has been discontinued.

Fluorescent Lamp, T8, 24", 17W, 5000K
Item #: 498002
Cat #: F17T8/TL850-ALTO-30PK
UPC: 046677280901
to view pricing and more.
Documents & Guides
Fluorescent Lamp, T8, 17 Watt, 5000K, Medium Bipin, 24 inch, Lumens: 1300, 82 CRI *Philips Part # 28090-9* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, T8, 17 Watt, 5000K, Medium Bipin, 24 inch, Lumens: 1300, 82 CRI *Philips Part # 28090-9* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips T8 lamps are energy-efficient lighting solutions.
Also known as: 046677280901, F17T8/TL850-ALTO-30PK
Specifications
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 1300 |
| Wattage: | 17 |
| Length: | 24 in , 2 ft |
| Light Technology: | Fluorescent |
| Base: | Medium Bi-Pin (G13) |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 1300 |
| Length: | 24 in , 2 ft |
| Base: | Medium Bi-Pin (G13) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 17 |
| Light Technology: | Fluorescent |