Flood Light, LED, 1-Light, 43W, 120-277V, Bronze

Item #: 498036

Cat #: FLM43LED

UPC: 765364001550

to view pricing and more.
Documents & Guides
41.09W LED Flood Light, 3978K, Lumens: 3448, Multi-volt. Life: 60,000 Hours. Replaces up to 175W MH. DLC Compliant. Made in USA.

Overview

41.09W LED Flood Light, 3978K, Lumens: 3448, Multi-volt. Life: 60,000 Hours. Replaces up to 175W MH. DLC Compliant. Made in USA.
Also known as: 765364001550, FLM43LED

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 3500
Wattage: 43
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Wattage: 43
Color: Bronze
Standards: DLC Listed (Standard)
Lumens: 3500
Mounting: Knuckle
Light Technology: LED