Selector switch head, Harmony XB4, black metal, black, 22mm, 3 positions, sping return to center

Item #: 498054

Cat #: ZB4BD57

UPC: 389110827494

to view pricing and more.
Selector switch head, Harmony XB4, black metal, black, 22mm, 3 positions, sping return to center

Overview

Selector switch head, Harmony XB4, black metal, black, 22mm, 3 positions, sping return to center

This Harmony XB4, black selector switch head with standard handle has 3 positions, operates with spring return to center mechanism. This switch head with standard handle provides an ergonomic interface for controlling your machines. It can easily be installed on compatible selector switch units and provide an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Also known as: 389110827494, ZB4BD57

Specifications

Standards: California Proposition 65
Standards: California Proposition 65