Selector switch head, Harmony XB4, black metal, black, 22mm, 2 positions, stay put

Item #: 498075

Cat #: ZB4BD27

UPC: 389110826923

to view pricing and more.
Selector switch head, Harmony XB4, black metal, black, 22mm, 2 positions, stay put

Overview

Selector switch head, Harmony XB4, black metal, black, 22mm, 2 positions, stay put

This Harmony XB4, blue selector switch head with standard handle has 2 positions, operates with stay-put mechanism. This switch head with standard handle provides an ergonomic interface for controlling your machines. It can easily be installed on compatible selector switch units and provide an effective manner to set your machine in various operating modes. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP69K. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.

Also known as: 389110826923, ZB4BD27

Specifications

Standards: California Proposition 65
Standards: California Proposition 65