306MM X 306MM WHITE

Item #: 49821

Cat #: ATEX30P30

UPC: 783510169787

Sign In or Register to view pricing and more.

Overview

HOF ATEX30P30 306MM X 306MM WHITE

Zonex panels for mounting components into the back of Zonex Enclosures. Panel mounting hardware is furnished with all Zonex enclosures.

Also known as: 783510169787, ATEX30P30

Features & Benefits

  • Designed for use with ATEX design Zonex enclosures, these panels provide a means to securely mount and install components inside the enclosure

Specifications

Color: White
Material: Steel
Height: 10.250 in
Width: 10.250 in
Finish: Powder Coated
Color: White
Height: 10.250 in
Finish: Powder Coated
Material: Steel
Width: 10.250 in