Compression Lug, 1-Hole, Copper

Item #: 49841

Cat #: LCAX4-56-L

UPC: 074983434152

to view pricing and more.
Compression Lug, 1-Hole, Copper, Flex Conductor, 4 AWG, 5/16" Stud Size, Gray

Overview

Compression Lug, 1-Hole, Copper, Flex Conductor, 4 AWG, 5/16" Stud Size, Gray

These Pan-Lug™ tin-plated copper compression connectors are one-hole, flex lugs that are compatible with #4 AWG wire and a 5/16 IN stud hole.

Also known as: 074983434152, LCAX4-56-L

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 4
Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Color: Gray
Volts AC: 600
Allowable Gauge Range: 4