Ferrule, 10 AWG (6.0mm²)

Item #: 498418

Cat #: F82-15-M

UPC: 074983763481

Sign In or Register to view pricing and more.
Ferrule, 10 AWG wire range, 0.59(15.0mm) length.

Overview

Ferrule, 10 AWG wire range, 0.59(15.0mm) length.
Also known as: 074983763481, F82-15-M

Specifications

Material: Copper
Material: Copper