NEMA PREMIUM EFFICIENT TRANSFORMER

Item #: 49842

Cat #: A90XD7820FTCLP

UPC: 783510169688

Sign In or Register to view pricing and more.

Overview

NEMA PREMIUM EFFICIENT TRANSFORMER

The Sequestr External Disconnect Enclosure Package helps mitigate arc flash occurrences when working on interior components by isolating incoming power from the main enclosure. Shipped as one unit for new installations, the disconnect switch and fuse block/circuit breaker are mounted in the external enclosure, with terminal connections to bring power to the main enclosure.

Also known as: 783510169688, A90XD7820FTCLP

Features & Benefits

  • Interlocks doors of main control cabinet when disconnect switch is powered ON
  • Mechanical interlock on main control enclosure activated by master door prevents slave door from being opened first
  • Provision for pass-through power into the main enclosure
  • Preferred disconnect cutout
  • Quarter-turn, screwdriver slot latch on Sequestr Enclosure
  • Rugged PowerGlide Handle with three-point latch on main control enclosure
  • Concealed, easy-to-remove hinges
  • Grounding studs on body
  • Bonding provision on door
  • Conductive back panel included in Sequestr External Disconnect Enclosure

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Width: 78.500 in
Finish: Powder Coated
Height: 90.120 in
Depth: 20.120 in
IP/NEMA Rating: IP55, NEMA 12
Width: 78.500 in
Height: 90.120 in
Material: Steel
Finish: Powder Coated
Depth: 20.120 in