20A 125V CNSTN DUP REC SMTH FACE WH

Item #: 498451

Cat #: CRB5362-SW

UPC: 785007307344

to view pricing and more.
Documents & Guides
Construction Spec Grade Smooth Face Duplex Receptacle Back and, Side Wire 20amp 125volt White

Overview

Construction Spec Grade Smooth Face Duplex Receptacle Back and, Side Wire 20amp 125volt White
Also known as: 785007307344, CRB5362-SW

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Amps: 20
NEMA Configuration: 5-20R
Mounting: Wall
Color: White
Material: Nylon