Fuse, Amp-Trap 2000®, 250V AC/DC, 1-8/10A, Time-Delay, Class RK1, A2D Series, Smart-Spot  

Item #: 498555

Cat #: A2D1-8/10R

UPC: 782001990640

to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000®, 250 Volt AC/DC, 1-8/10 Amp, Time-Delay, Class RK1, A2D Series, Smart-Spot  

Overview

Fuse, Amp-Trap 2000®, 250 Volt AC/DC, 1-8/10 Amp, Time-Delay, Class RK1, A2D Series, Smart-Spot  

Amp-Trap 2000 time-delay A2D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A2D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A2D-R fuses can be used to replace older 250V Class H, K or RK5 fuses already installed in the field.

Also known as: 782001990640, A2D1-8/10R

Specifications

Interrupt Rating DC: 200
Mounting: Clip
Interrupt Rating DC: 200
Mounting: Clip