3P, Contactor, IEC, 240V AC

Item #: 498650

Cat #: A40-30-10-80

UPC: 471522076802

Sign In or Register to view pricing and more.
42 Motor Current Amp, 60 General Purpose Amp, 600V Rated, 240V AC Coil. A-Line Series, A40 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.

Overview

42 Motor Current Amp, 60 General Purpose Amp, 600V Rated, 240V AC Coil. A-Line Series, A40 Frame, 3-Pole, IEC Contactor with 1 N.O. Auxiliary Contact Block.

ABB's motor protection and control offering is among the widest on the market. From system integrator, OEM, engineering consultant and distributor to panel builder and industrial end-user, our comprehensive range of motor starting solutions, products and services delivers the certainty of consistent quality and performance.

Also known as: 471522076802, A40-30-10-80

Specifications

Poles: 3
Amps: 42
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Volts AC Control: 240
Poles: 3
Type: Contactor, Lighting Contactor, IEC, Non-Reversing
Amps: 42
Volts AC Control: 240