Cable Tie, Releasable, 14.5L (368mm), St

Item #: 498671

Cat #: PRT4S-M3

UPC: 074983569892

to view pricing and more.
Documents & Guides
Pan-Ty® releasable tie,, standard cross section, 14.5 (368mm) length, nylon 6.6, orange.

Overview

Pan-Ty® releasable tie,, standard cross section, 14.5 (368mm) length, nylon 6.6, orange.
Also known as: 074983569892, PRT4S-M3

Specifications

Color: Orange
Material: Nylon
Length: 14.500 in
Color: Orange
Length: 14.500 in
Material: Nylon