Double-Sided Solid Shelf 4U, Brushed, Aluminum

Item #: 498676

Cat #: ESHDA19

UPC: 783510102487

to view pricing and more.
Double-Sided Solid Aluminum Shelf mounts on each side of an open frame rack. This Double-Sided Solid Shelf 4U, ESHDA19 item finish Brushed with a material of Aluminum.

Overview

Double-Sided Solid Aluminum Shelf mounts on each side of an open frame rack. This Double-Sided Solid Shelf 4U, ESHDA19 item finish Brushed with a material of Aluminum.

The Double-Sided Solid Aluminum Shelf mounts on 19-in. open frame rack. It consists of two shelves mounted on each side of the open-frame rack to form a double-sided shelf. It is a lighter weight solution compared to the steel version. This system uses 4U rack space and the maximum load rating is 100 lb. (45.4 kg) per side, 200 lb. (90.7 kg) total.

Also known as: 783510102487, ESHDA19

Specifications

Material: Aluminum
Finish: Brushed
Height: 5.030 in
Depth: 9.370 in
Width: 19.310 in
Material: Aluminum
Height: 5.030 in
Width: 19.310 in
Finish: Brushed
Depth: 9.370 in