MC 5P FP 3' 90D 16/5 - PVC

Item #: 498682

Cat #: 105001A01F030

UPC: 786788432898

to view pricing and more.
Documents & Guides
Mini-Change« A-Size Single-Ended Cordset, 5 Poles, Female (90¦) to Pigtail, 16 AWG, PVC Cable, 0.91m (3.0') Length

Overview

Mini-Change« A-Size Single-Ended Cordset, 5 Poles, Female (90¦) to Pigtail, 16 AWG, PVC Cable, 0.91m (3.0') Length
Also known as: 786788432898, 105001A01F030

Specifications

Gender: Female
Length: 3 ft
Type: Mini Change, 5-Pin, Single-Ended, Straight Connector
Material: PVC
Color: Yellow
Gender: Female
Type: Mini Change, 5-Pin, Single-Ended, Straight Connector
Color: Yellow
Length: 3 ft
Material: PVC