This product may not be available in all locations.
Chassis, Mounting,7 Slots, 20" x 24" x 8"
Item #:
49870
Cat #:
1756-A7
UPC:
612598129317
Sign In or Register to view pricing and more.
Documents & Guides
Chassis, Mounting, ControlLogix, 7 Slots, 20 Inch x 24 Inch x 8 Inch
Overview
Chassis, Mounting, ControlLogix, 7 Slots, 20 Inch x 24 Inch x 8 Inch
Our Bulletin 1756 ControlLogix® chassis-based modules provide a full range of digital, diagnostic digital, analog, motion control, specialty I/O, and compute modules to meet your application needs. You can use any of the chassis-based modules in the local chassis of a ControlLogix controller or in a chassis linked to a ControlLogix controller across ControlNet™ or EtherNet/IP™ networks.
Also known as: 612598129317, 1756-A7
Specifications
Type: | Mounting Chassis |
Mounting: | Rack |
Depth: | 8 in |
Wattage: | 25 |
Height: | 24 in |
Width: | 20 in |
Family / Style: | 1756 |
Type: | Mounting Chassis |
Depth: | 8 in |
Height: | 24 in |
Family / Style: | 1756 |
Mounting: | Rack |
Wattage: | 25 |
Width: | 20 in |
Customer Reviews
No reviews for this product
(0)