Copper Patch Cord, Cat 6A, Orange UTP Ca

Item #: 498704

Cat #: UTP6A3OR

UPC: 074983123025

to view pricing and more.
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Orange, 3 ft.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Orange, 3 ft.
Also known as: 074983123025, UTP6A3OR

Specifications

Length: 3 ft
Color: Orange
Material: Copper
Length: 3 ft
Material: Copper
Color: Orange