Sustainable

WALLPK 78W T II NEUT SAD PC WH

Item #: 498726
Cat #: WPLED2T78N/PC
UPC: 019813030623
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wall Packs 9220 Lumens Wpled Type Ii 78W 120V Photocell Bronze

Overview

Wall Packs 9220 Lumens Wpled Type Ii 78W 120V Photocell Bronze
Also known as: 019813030623, WPLED2T78N/PC

Specifications

Color Rendering Index (CRI): 72
Wattage: 78
Color Temperature: 4000 (Cool White)
Color: Bronze
Color Rendering Index (CRI): 72
Color Temperature: 4000 (Cool White)
Wattage: 78
Color: Bronze

Customer Reviews

No reviews for this product
(0)