Copper Patch Cord, Cat 6A, Green UTP Cab

Item #: 498838

Cat #: UTP6A3GR

UPC: 074983122998

to view pricing and more.
Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Green, 3 ft.

Overview

Category 6A, 10 Gb/s UTP patch cord with TX6A™ 10Gig™ Modular Plugs on each end, Green, 3 ft.
Also known as: 074983122998, UTP6A3GR

Specifications

Color: Green
Length: 3 ft
Material: Copper
Color: Green
Material: Copper
Length: 3 ft