13 Watt EL/mDT2 5000K CFL

Item #: 498850
Cat #: EL/MDT2-13W-5K
UPC: 046677414047
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 13W, Bulb: EL/mdT2 (Mini-Twist), Base: Medium Screw (E26), Lumens: 810, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. *Philips Part # 41404-5* 60W Equivalent. *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

Compact Fluorescent Lamp, 13W, Bulb: EL/mdT2 (Mini-Twist), Base: Medium Screw (E26), Lumens: 810, CRI: 82, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. *Philips Part # 41404-5* 60W Equivalent. *** Not for Sale in California, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 046677414047, EL/MDT2-13W-5K

Specifications

Shape: EL/mDT2 (Mini-Twister)
Lumens: 810
Base: Medium Screw (E26)
Wattage: 13
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Volts AC: 120
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 810
Wattage: 13
Color Rendering Index (CRI): 82
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)