MINIATURE CIRCUIT

Item #: 498854

Cat #: QO225EPD

UPC: 785901373278

to view pricing and more.

Overview

SQD QO225EPD MINIATURE CIRCUIT
Also known as: 785901373278, QO225EPD

Specifications

Poles: 2
Family / Style: QO
Volts AC: 120/240
Amps: 25
Standards: California Proposition 65
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 25
Interrupt Rating AC: 10 kA