20A Commercial Grade Single Decora Receptacle, 5-20R, Black

Item #: 498867

Cat #: 16341-E

UPC: 078477033005

to view pricing and more.
Documents & Guides
Decora Duplex Receptacle, 20A, 125V, 5-20R, Black, Side Wired, Commercial Grade

Overview

Decora Duplex Receptacle, 20A, 125V, 5-20R, Black, Side Wired, Commercial Grade

Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.

Also known as: 078477033005, 16341-E

Specifications

Type: Heavy Duty, Single Receptacle, Self-Grounding, Decorator, Straight Blade
Color: Black
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 125
Type: Heavy Duty, Single Receptacle, Self-Grounding, Decorator, Straight Blade
Amps: 20
Volts AC: 125
Color: Black
NEMA Configuration: 5-20R