Current Transformer Hinged Cover, 36.00x30.00x11.00, Gray, Steel

Item #: 498956

Cat #: A363011HCT

UPC: 783510427191

to view pricing and more.
CT Cabinet Hinged-Cover Type 3R provides protection and security for instrument current transformers. This Current Transformer Hinged Cover, A363011HCT item measures 36.00x30.00x11.00 inches with a material of Steel colored Gray.

Overview

CT Cabinet Hinged-Cover Type 3R provides protection and security for instrument current transformers. This Current Transformer Hinged Cover, A363011HCT item measures 36.00x30.00x11.00 inches with a material of Steel colored Gray.

Current Transformer Enclosure, Hinged Cover Type, NEMA 3R, Galvanized Painted Steel. HxWxD: 36" x 30" x 11"

Also known as: 783510427191, A363011HCT

Specifications

Width: 30 in
Depth: 11 in
Mounting: Surface
Material: Steel
Height: 36 in
IP/NEMA Rating: NEMA 3R
Width: 30 in
Mounting: Surface
Height: 36 in
Depth: 11 in
Material: Steel
IP/NEMA Rating: NEMA 3R