2 Amp DIN Style Type D Low Voltage Industrial Fuse, 500V, Pink, 6mm
Item #:
499014
Cat #:
2D16
UPC:
051712833431
Sign In or Register to view pricing and more.
Documents & Guides
2 Amp DIN Style Type D Low Voltage Industrial Fuse, 500V, Pink, 100,000 Amp Interrupting Rating, 6mm Dia. x 13.2 Dia. x 50mm Length
Overview
2 Amp DIN Style Type D Low Voltage Industrial Fuse, 500V, Pink, 100,000 Amp Interrupting Rating, 6mm Dia. x 13.2 Dia. x 50mm Length
Also known as: 051712833431, 2D16
Specifications
Class: | gG/gL |
Amps: | 2 |
Type: | Time Delay |
Color: | Pink |
Interrupt Rating DC: | 100kA |
Class: | gG/gL |
Type: | Time Delay |
Interrupt Rating DC: | 100kA |
Amps: | 2 |
Color: | Pink |
Customer Reviews
No reviews for this product
(0)