2' x 2' LED Troffer, 43W, 120/277V, 3500K

Item #: 499184

Cat #: 2GTL2LP835

UPC: 753573916604

to view pricing and more.
Documents & Guides
LED Troffer: 0-10V Dimming, Watt: 43, Volt: 120/277, Dimensions: 2x2', Life: 50,000 Hours, Lumens: 3700, Color Temperature: 3500K, Acrylic Lens.

Overview

LED Troffer: 0-10V Dimming, Watt: 43, Volt: 120/277, Dimensions: 2x2', Life: 50,000 Hours, Lumens: 3700, Color Temperature: 3500K, Acrylic Lens.
Also known as: 753573916604, 2GTL2LP835

Specifications

Mounting: Recessed
Wattage: 43
Length: 2 ft
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Wattage: 43
Color: White
Light Technology: LED
Volts AC Range: 120 - 277