Sign In or Register to view pricing and more.
Documents & Guides
Strain Relief Connector, Type 90 Deg Male, Thread Size 3/4 Inch, Material Zinc Plated Malleable Iron Body, PVC Grommet, Cord Size 0.7 to 0.8 Inch, Size 1-5/8 Inch Dia x 1-7/8 Inch L, Approval UL 514B, CSA C22.2, Application Oiltight, Watertight, Hazardous Location, Throat Inner Diameter 0.82 Inch, Temperature Rating 90 Deg C
Overview
Strain Relief Connector, Type 90 Deg Male, Thread Size 3/4 Inch, Material Zinc Plated Malleable Iron Body, PVC Grommet, Cord Size 0.7 to 0.8 Inch, Size 1-5/8 Inch Dia x 1-7/8 Inch L, Approval UL 514B, CSA C22.2, Application Oiltight, Watertight, Hazardous Location, Throat Inner Diameter 0.82 Inch, Temperature Rating 90 Deg C
Also known as: 783126514506, SR-9-758
Specifications
Customer Reviews
No reviews for this product
(0)