Contactor, Safety, 9A, 24VDC, Coil, 3NO, 0NO, 5NC Contacts

Item #: 499215

Cat #: 100S-C09EJ05C

UPC: 662074923519

to view pricing and more.
Documents & Guides
Contactor, Safety, 9 Amp, 24 Volt DC, Electronic Coil, 3 Normally Open, 0 Normally Open, 5 Normally Closed Contacts

Overview

Contactor, Safety, 9 Amp, 24 Volt DC, Electronic Coil, 3 Normally Open, 0 Normally Open, 5 Normally Closed Contacts

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C09EJ05C from Rockwell Automation® is a 9 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with three normally open power poles. It has five normally closed contacts. And it has a lined side coil termination and standard contact.

Also known as: 662074923519, 100S-C09EJ05C

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Poles: 8
Amps: 9
Standards: Build America Buy America Compliant
Volts DC Control: 24
Poles: 8
Standards: Build America Buy America Compliant
Type: Safety, Contactor
Amps: 9