Safety Contactor, 100S, 43A, Line Side, 24V AC/DC (w/Elec. Coil), 3NO, 3NO. 1NC

Item #: 499226

Cat #: 100S-C43EJ31C

UPC: 885630577487

to view pricing and more.
Documents & Guides
Safety Contactor, 100S, 43 Amp, 24 Volt AC/DC Electronic Coill,3 Normally Open Power Poles, 3 Normally Open & 1 Normally Closed, Line Side Coil Termination, Standard Contact

Overview

Safety Contactor, 100S, 43 Amp, 24 Volt AC/DC Electronic Coill,3 Normally Open Power Poles, 3 Normally Open & 1 Normally Closed, Line Side Coil Termination, Standard Contact

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C43EJ31C from Rockwell Automation® is a 43 A, 24 V 50/60 Hz / 24 V DC electronic coil IEC safety contactor with three normally open power poles. It has 3 normally open & 1 normally closed contacts. And it has a lined side coil termination and standard contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630577487, 100S-C43EJ31C

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Volts AC Control: 24
Poles: 7
Amps: 43
Volts DC Control: 24
Volts AC Control: 24
Amps: 43
Type: Safety, Contactor
Poles: 7