SQD RDB61 WIREWAY 6 X 6 RAINTIGHT

Item #: 499230

Cat #: RDB61

UPC: 785901046837

to view pricing and more.
Documents & Guides
SQD RDB61 WIREWAY 6 X 6 RAINTIGHT TROUGHS - 1 FT

Overview

SQD RDB61 WIREWAY 6 X 6 RAINTIGHT TROUGHS - 1 FT
Also known as: 785901046837, RDB61

Specifications

Length: 12 in
Color: Gray
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Length: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Width: 6 in