SQD HLL36150C MOLDED CASE CIRCUIT

Item #: 499330

Cat #: HLL36150C

UPC:

to view pricing and more.

Overview

SQD HLL36150C MOLDED CASE CIRCUIT BREAKER 600V 150A
Also known as: HLL36150C

Specifications

Mounting: Panel
Poles: 3
Amps: 150
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 50 kA
Mounting: Panel
Amps: 150
Interrupt Rating DC: 20 kA
Poles: 3
Standards: California Proposition 65
Interrupt Rating AC: 50 kA