Breaker, Bolt On, 2P, 90A, 480Y/277VAC, 18kAIC, Thermal Magnetic

Item #: 499365

Cat #: EDB24090

UPC: 785901311065

to view pricing and more.
Breaker, Bolt On, 2-Pole, 90 Amp, 480Y/277 Volt AC, 18 kAIC, Thermal Magnetic, Molded Case

Overview

Breaker, Bolt On, 2-Pole, 90 Amp, 480Y/277 Volt AC, 18 kAIC, Thermal Magnetic, Molded Case
Also known as: 785901311065, EDB24090

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 90
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 2
Amps: 90
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 18 kA